82 ft. x 2 in. Joint Strip
Metacaulk® 82 ft. x 2 in. Joint Strip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install and Cost effective
- Versatile, Flexible
- Highly intumescent (multiple staged)
- Forms a strong char to prevent passage of flame, smoke and hot gases
- May be covered with any color standard architectural caulk
Specifications
- Collection:
- Metacaulk®
- Color Finish Name:
- Dark Grey
- FM Approved:
- Yes
- Height:
- 2 in
- Length:
- 9-5/8 in
- Material:
- Intumescent
- Maximum Temperature:
- 120
- Product Type:
- Joint Strip
- UL Listed:
- Yes
- UPC:
- 021449667043
- Width:
- 2 in