10.15 oz. Firestop Sealant Cartridge
Metacaulk® 835 Firestop 10.15 oz. Firestop Sealant Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tested in a UL 411 wall assembly/section to ASTM E90
Documents
Specifications
- ASTM:
- ASTM C-920, ASTM E-90
- Collection:
- Metacaulk® 835 Firestop
- Color Finish Name:
- Grey
- FM Approved:
- Yes
- Height:
- 8
- Length:
- 6
- Material:
- Water-based Sealant
- Product Type:
- Firestop Sealant
- Size:
- 10.15 oz
- UL Listed:
- Yes
- UPC:
- 021449660129
- Width:
- 12