This product requires certification to purchase.

Sleeve for Rectorseal 2 in., 3 in. and 4 in. Pipe

Rectorseal

Metacaulk® Sleeve for Rectorseal 2 in., 3 in. and 4 in. Pipe

Brand image
Rectorseal

Metacaulk® Sleeve for Rectorseal 2 in., 3 in. and 4 in. Pipe

  • Fast #
  • Part #REC66584
  • Item #7181259
  • Manufacturer Part #66584
4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tested for PVC, CPVC, ABS and PVC/ABS Foam Core, FRPP, PP, PVDF pipe
  • Easy installation without modifications, steel bolts or fasteners– Fasten with fiberglass tape, pop rivets or hose clamps around pipe.
  • Economical and Saves on Labor Cost
  • No Measurement of Material Required and easily wraps around pipes. Eliminates need for collars/wrap strips.
  • Flexible, Can be retrofitted, easily removed and replaced and is manufactured from a durable galvanized steel outer shell lined with a highly intumescent material
  • Requires Certification

Specifications

Brand Model Compatibility:
2 in, 3 in, and 4 in Pipe
Collection:
Metacaulk®
Color Finish Name:
Silver
FM Approved:
Yes
Height:
8 in
Length:
17 in
Material:
Steel
Product Type:
Sleeve
UL Listed:
Yes
Width:
1/8 in



Ferguson Loader Loading animation for Ferguson.com