4 oz. Fast Set PVC-CPVC Solvent Pipe Cement
Mike™ 425L 4 oz. Fast Set PVC-CPVC Solvent Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Regular body formula for faster set times and improved brushability
- Multipurpose, can be used with PVC, CPVC, ABS
- LEED compliant
- Can also be used to cement transition joints
- Exceeds ASTM F 493 specifications
Specifications
- ASTM:
- ASTM D-3138
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Mike™ 425L
- Color:
- Amber
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 021449559690