This product requires certification to purchase.

32 oz. Fast Set PVC-CPVC Solvent Pipe Cement

Rectorseal

Mike™ 425L 32 oz. Fast Set PVC-CPVC Solvent Pipe Cement

  • Fast #
  • Part #REC55974
  • Item #4113568
  • Manufacturer Part #55974
4.5 out of 5 Customer Rating
Brand image
Rectorseal

Mike™ 425L 32 oz. Fast Set PVC-CPVC Solvent Pipe Cement

  • Fast #
  • Part #REC55974
  • Item #4113568
  • Manufacturer Part #55974
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ASTM D3138 specifications and ASTM F 493 specifications
  • For use with PVC, CPVC, ABS
  • Includes a regular body for faster set times and improved brushability
  • Two year shelf life
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3138, ASTM F-493
CARB OTC LEED Compliant:
No
Collection:
Mike™ 425L
Color:
Red
GSA Approved:
No
IAPMO Listed:
No
Pipe Compatibility:
Plastic
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
32 oz
UPC:
021449559744