This product requires certification to purchase.

8 oz. Nickel Anti-Seize and Lubricant Compound

Rectorseal

Nickel-Rich™ 8 oz. Nickel Anti-Seize and Lubricant Compound

  • Fast #
  • Part #REC73851
  • Item #531031
  • Manufacturer Part #73851
4.2 out of 5 Customer Rating
Brand image
Rectorseal

Nickel-Rich™ 8 oz. Nickel Anti-Seize and Lubricant Compound

  • Fast #
  • Part #REC73851
  • Item #531031
  • Manufacturer Part #73851
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides rust and corrosion protection
  • Contains no lead, copper, graphite, chlorides or other halogens, phosphorous, or silicones
  • The nuclear grade is approved by GE for use with turbine systems in nuclear and fossil fuel applications
  • Prevents seizures for easy breakout up to 2600°F
  • Brushable down to 0°F and will not dry out or harden in storage
  • Ideal for outdoor use
  • Exceeds military specification MIL-A-907E
  • Requires Certification

Specifications

Application:
Acetylene
CARB OTC LEED Compliant:
No
Collection:
Nickel-Rich™
Color Finish Name:
Silver
Material:
Nickel, Petroleum Oil
NSF Certified:
No
Product Type:
Anti-Seize Compound
Size:
8 oz
UPC:
021449738514