This product requires certification to purchase.

1/2 in. Pipe Thread Sealant

Rectorseal

No. 21® 1/2 in. Pipe Thread Sealant

  • Fast #
  • Part #REC28651
  • Item #531189
  • Manufacturer Part #28651
3.6 out of 5 Customer Rating
Brand image
Rectorseal

No. 21® 1/2 in. Pipe Thread Sealant

  • Fast #
  • Part #REC28651
  • Item #531189
  • Manufacturer Part #28651
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use where a black sealant is preferred
  • Soft setting and slow drying
  • Reduces friction to allow tighter joint makeup
  • Permits easy break out with not damage to threads
  • Brushable from 20 to 140 Deg F
  • Lubricates and protects threads
  • Smooth easy application
  • For use with water (hot or cold)
  • Easy application - brush top applicator
  • Requires Certification

Documents


Specifications

ANSI:
ANSI LC 7-2009
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
No. 21®
Color:
Black
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
125
NSF Certified:
No
Pipe Compatibility:
All Purpose
Pressure - Maximum:
125 psi
Size:
1/2 pt
Temperature Range:
-40 to 125 Deg F
Type:
Pipe Thread Sealant
UL Listed:
No
UPC:
021449286510