1/4 in. Hose Connector
NoKink™ 1/4 in. Hose Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates kinking of refrigerant line and common connection leaks
- Corrugated 300 series stainless steel internal piping covered by woven stainless steel jacketing
- 3 in copper stubs allow for easy flaring and quick connections
- Operating pressure rating of 800 psi
- 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" sizes available in 36" lengths
- 1/4", 3/8", 1/2" and 5/8" sizes available in 72" lengths
Documents
Specifications
- A2L Compatible:
- No
- CE Approved:
- No
- Collection:
- NoKink™
- Color Finish Name:
- Silver
- ETL Listed:
- No
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 36
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 800
- Product Type:
- Flex Hose
- Refrigerant:
- R-410A
- Smart Home Enabled:
- No
- Tool Type:
- Hose Connector
- UL Listed:
- Yes
- UPC:
- 021449667319
- Weight:
- 0.392