3/4 x 36 in. Flexible Refrigerant Line Connector
NoKink™ 3/4 x 36 in. Flexible Refrigerant Line Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ¼”, ?”, ½”, ?”, ¾” and ?” sizes available in 36” lengths
- ¼”, ?”, ½” and ?” sizes available in 72” lengths
- Eliminates kinking of refrigerant line and leaks
- 3" copper stubs allow for easy flaring and quick connections
- Stainless steel internal piping and jacketing
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- NoKink™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 16 in
- Length:
- 12 in
- Material:
- Copper, Stainless Steel
- Maximum Temperature:
- 120
- Size:
- 3/4 in
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- Yes
- Width:
- 1-1/2 in