This product requires certification to purchase.

3/8 in. Hose Connector

Rectorseal

NoKink™ 3/8 in. Hose Connector

  • Fast #
  • Part #REC66733
  • Item #4716065
  • Manufacturer Part #66733
5 out of 5 Customer Rating
Brand image
Rectorseal

NoKink™ 3/8 in. Hose Connector

  • Fast #
  • Part #REC66733
  • Item #4716065
  • Manufacturer Part #66733
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eliminates kinking of refrigerant line
  • Includes 3" copper stubs for quick connection
  • Allows for easy flaring
  • Operating pressure rating of 800 psi
  • 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" sizes available in 36" lengths
  • 1/4", 3/8", 1/2" and 5/8" sizes available in 72" lengths
  • Corrugated 300 series stainless steel internal piping covered by woven stainless steel jacketing
  • Requires Certification

Documents


Specifications

CE Approved:
No
Collection:
NoKink™
Color Finish Name:
Silver
ETL Listed:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
36 in
Material:
Copper, Stainless Steel
NSF Certified:
No
Pressure - High:
800
Smart Home Enabled:
No
Tool Type:
Hose Connector
UL Listed:
Yes
UPC:
021449667333
Weight:
0.571 lb