5/8 in. Hose Connector
NoKink™ 5/8 in. Hose Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Eliminates kinking of refrigerant line
- Includes 3" copper stubs for quick connection
- Allows for easy flaring
- Operating pressure rating of 800 psi
- 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8" sizes available in 36" lengths
- 1/4", 3/8", 1/2" and 5/8" sizes available in 72" lengths
- Corrugated 300 series stainless steel internal piping covered by woven stainless steel jacketing
Documents
Specifications
- CE Approved:
- No
- Collection:
- NoKink™
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 36 in
- Material:
- Copper, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 800
- Smart Home Enabled:
- No
- Tool Type:
- Hose Connector
- UL Listed:
- Yes
- UPC:
- 021449667357