7/8 x 36 in. Flexible Refrigerant Line Connector
NoKink™ 7/8 x 36 in. Flexible Refrigerant Line Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4Product Details
Product Details
- Eliminates kinking of refrigerant line and leaks
- ¼”, ?”, ½”, ?”, ¾” and ?” sizes available in 36” lengths
- ¼”, ?”, ½” and ?” sizes available in 72” lengths
- Stainless steel internal piping and jacketing
- 3" copper stubs allow for easy flaring and quick connections
Specifications
- Collection:
- NoKink™
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 24 in
- Length:
- 18 in
- Material:
- Copper, Stainless Steel
- Maximum Temperature:
- 120
- Size:
- 7/8 in
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- Yes
- UPC:
- 021449667340
- Width:
- 1-1/2 in