This product requires certification to purchase.

1.7 oz. Flux

Rectorseal

Nokorode® 1.7 oz. Flux

  • Fast #
  • Part #REC14000
  • Item #43501
  • Manufacturer Part #14000
4.4 out of 5 Customer Rating
Brand image
Rectorseal

Nokorode® 1.7 oz. Flux

  • Fast #
  • Part #REC14000
  • Item #43501
  • Manufacturer Part #14000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cleans and fluxes in one operation saving time and money
  • Flows smoothly into even the smallest cavity
  • Lead-Free and acid free - safe to use on potable water systems
  • Special oil base protects the solder joint against corrosive attack
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Application:
Commercial, Residential, Industrial, Application
CARB OTC LEED Compliant:
No
Collection:
Nokorode®
Color:
Tan
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
120 F - 150 F
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Flux
Size:
1.7 oz
Temperature Range:
40 to 120 Deg F
UPC:
052541140004