This product requires certification to purchase.

2 oz. Solder Flux Paste

This product has been replaced by

Rectorseal Solder Flux Paste
Rectorseal 4 oz. Solder Flux Paste
Manufacturer Part #74047
Rectorseal

Nokorode® 2 oz. Solder Flux Paste

  • Fast #
  • Part #REC74044
  • Item #530985
  • Manufacturer Part #74044
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Rectorseal Solder Flux Paste
Rectorseal 4 oz. Solder Flux Paste
Manufacturer Part #74047
Rectorseal

Nokorode® 2 oz. Solder Flux Paste

  • Fast #
  • Part #REC74044
  • Item #530985
  • Manufacturer Part #74044
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 48 Pallet: 5616
Discontinued

Product Details

Product Details

  • Water Washable
  • Superior wetting abilities
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • Pre-cleans
  • Resists spattering
  • Smooth paste for easy application
  • Will not run or drip during application
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM B-813
Application:
Residential, Soldering, 95/5 Solder, 60/40 Solder, 50/50 Solder, 40/60 Solder
CARB OTC LEED Compliant:
No
Collection:
Nokorode®
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Product Type:
Flux
Size:
2 oz
UPC:
021449740449