2-Pack R-22 Thread Novent Cap in Green
Novent® 2-Pack R-22 Thread Novent Cap in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral neoprene o-ring resists oils and sealants
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Corrosion resistant
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Collection:
- Novent®
- Color Finish Name:
- Green
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 2
- Refrigerant:
- R-22
- UPC:
- 021449866620