This product requires certification to purchase.

3 R22 & 3 R410A REF CAPS MULTI KEY

Rectorseal

Novent® 3 R22 & 3 R410A REF CAPS MULTI KEY

  • Fast #
  • Part #REC86668
  • Item #4067291
  • Manufacturer Part #86668
5 out of 5 Customer Rating
Brand image
Rectorseal

Novent® 3 R22 & 3 R410A REF CAPS MULTI KEY

  • Fast #
  • Part #REC86668
  • Item #4067291
  • Manufacturer Part #86668
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Seals standard Schrader service valves on central AC units and mini-splits to help prevent refrigerant leakage
  • Includes unlocking key
  • Color coded caps and embossed ID to prevent refrigerant gas mixing
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Brand Model Compatibility:
Universal
Collection:
Novent®
Color Finish Name:
Green, Red
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
Refrigerant:
R-22, R-410A
Type:
REC86668
UPC:
021449866682