R-22 (Pack of 10) Refrigerant Cap
Novent® R-22 (Pack of 10) Refrigerant Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Integral neoprene o-ring resists oils and sealants
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- All Central AC Units and Mini-Splits
- Coating:
- Anodized
- Collection:
- Novent®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 10
- Product Type:
- Refrigerant Cap
- Refrigerant:
- R-22
- Type:
- Lineset Cover