R-22 Screwdriver
Novent® R-22 Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integral neoprene o-ring enhances seal and resists oils and chemicals
- Resists crushing & removal without key
- Corrosion resistant
- Precision machined from high grade brass and surrounded by a protective aluminum shroud making it difficult to access the refrigerant
- Color coded cap prevents refrigerant gases from being mixed
Documents
Specifications
- Brand Model Compatibility:
- Novent® Refrigerant Caps
- Collection:
- Novent®
- Color Finish Name:
- Green
- Length:
- 7 in
- Material:
- Aluminum
- Refrigerant:
- R-22
- Type:
- Novent Refrigerant Lock Screwdriver Key
- UPC:
- 021449866606
- Width:
- 3/4 in