1/4 x 3/8 in. x 50 ft. Standard Line Set
Paircoil™ 1/4 x 3/8 in. x 50 ft. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50' rolls can be freely cut with 2" markings
- Tough, coated insulation will not tear
Specifications
- ASTM:
- ASTM B-280
- Collection:
- Paircoil™
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Plastic
- Suction Line (OD):
- 3/8 in
- UL Listed:
- No
- UPC:
- 021449877817