4-7/10 in. PD Series Plastic 45 Degree Elbow in Ivory
PD Series 4-7/10 in. PD Series Plastic 45 Degree Elbow in Ivory
Product Details
Product Details
- UV & weather resistant heavy duty PVC construction
- Protects linesets from the element, vandalism and mechanical damage
- enhances appearance of system
Documents
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Collection:
- PD Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 4-7/10 in
- Fitting Sizes:
- 4-7/10 in
- Material:
- Plastic
- Material Type:
- Polymer
- UPC:
- 021449864121