This product requires certification to purchase.

4 oz. Fast Set PVC Clear Pipe Cement

Rectorseal

Pete™ 602L 4 oz. Fast Set PVC Clear Pipe Cement

  • Fast #
  • Part #REC55922
  • Item #4113531
  • Manufacturer Part #55922
3.5 out of 5 Customer Rating
Brand image
Rectorseal

Pete™ 602L 4 oz. Fast Set PVC Clear Pipe Cement

  • Fast #
  • Part #REC55922
  • Item #4113531
  • Manufacturer Part #55922
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thick formula, providing excellent gap filling characteristics, and reducing run-off
  • NSF approved for potable water
  • Exceeds ASTM D 2564 specifications
  • LEED compliant
  • UPC (IAPMO) listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G, ANSI 372
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
CSA Certified:
No
Collection:
Pete™ 602L
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-G, NSF 372
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
4 oz
UPC:
021449559225