8 oz. Fast Set Plastic Clear Pipe Cement
Pete™ 602L 8 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 90-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thick formula, providing excellent gap filling characteristics, and reducing run-off
- NSF approved for potable water
- Exceeds ASTM D 2564 specifications
- LEED compliant
- UPC (IAPMO) listed
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Pete™ 602L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 021449559249