1/2 x 5/8 in. R-410A Quick Connect Reducer
Pro-Fit™ 1/2 x 5/8 in. R-410A Quick Connect Reducer
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick and easy push-in
- Flame-free: No flaring or brazing needed
- Single-use with quick-release removal
- Robust brass body, durable & reliable
- Leak-proof double O-rings sealing
- Complete system with all sizes and configurations
- High tensile strength
- Vibration and impact resistant
- UV resistant
- Corrosion resistant
Documents
Specifications
- Collection:
- Pro-Fit™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Material:
- Brass
- Product Type:
- Reducer
- Refrigerant:
- R-410A
- UPC:
- 021449870320