1/4 - 3/4 in. Flaring Kit
Pro-Fit™ 1/4 - 3/4 in. Flaring Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 125-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Precision flaring in seconds
- Burnishes flare surface reducing risks of leaks
- 5 color coded bits in the kit for easy ID.
- Work with 2000 RPM+ drills/drivers
- Durable see-through case for better tool visibility
Documents
Specifications
- Application:
- Copper, Aluminum, HVAC
- Collection:
- Pro-Fit™
- Color Finish Name:
- Black
- Height:
- 1-3/4
- Length:
- 7-1/4
- Material:
- Forged Steel, Hardened Steel
- Pipe Capacity:
- 1/4 in - 3/4 in
- Tool Type:
- Flaring Kit
- UL Listed:
- No
- UPC:
- 021449870016
- Weight:
- 1.05
- Width:
- 10-1/2