1/4 in. R-410A Quick Connect 90 Degree Elbow
Pro-Fit™ 1/4 in. R-410A Quick Connect 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Pro-Fit™
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Product Type:
- Elbow
- UPC:
- 021449870245