3/4 - 7/8 in. Quick Connect Support Kit
This product has been replaced by
Manufacturer Part #87051
Pro-Fit™ 3/4 - 7/8 in. Quick Connect Support Kit
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 disconnect clips allow for easy removal of the PRO-Fit Quick Connect fittings from 3/4 in. or 7/8 in. line sets or pipe
- Durable, light weight plastic construction
- Correct errors by quickly & easily releasing pipe from a PRO-Fit Quick Connect fitting
- Easy to use in tight spaces
Documents
Specifications
- Collection:
- Pro-Fit™
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter x Adapter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/4 in x 7/8 in
- Material:
- Brass
- Product Type:
- Support Kit
- Refrigerant:
- R-410A
- UPC:
- 021449870498