3/4 in. R-410A Quick Connect 90 Degree Elbow
Pro-Fit™ 3/4 in. R-410A Quick Connect 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging.
- Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect.
- Patented leak-resistant, double O-ring & grip ring seal design for both CFC & HCFC refrigerants
- Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
- Perfect for mini-split installations. PRO-Fit Quick Connects offer a time-saving, complete installation system covering line set sizes from 1/4" thru 7/8" in multiple configuration options - unions, elbows, reducers, elbow reducers, sockets & service valves.
Specifications
- Collection:
- Pro-Fit™
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Product Type:
- Elbow
- UPC:
- 021449870283