This product requires certification to purchase.

3/8 in. Quick Connect Union

Rectorseal

Pro-Fit™ 3/8 in. Quick Connect Union

  • Fast #
  • Part #REC87019
  • Item #8194129
  • Manufacturer Part #87019
4.1 out of 5 Customer Rating
Brand image
Rectorseal

Pro-Fit™ 3/8 in. Quick Connect Union

  • Fast #
  • Part #REC87019
  • Item #8194129
  • Manufacturer Part #87019
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging
  • Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect
  • Patented leak-resistant, double o-ring & grip ring seal design for both CFC & HCFC refrigerants
  • Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
  • Perfect for mini-split installations. PRO-Fit Quick Connects offer a time-saving, complete installation system covering line set sizes from 1/4 in. thru 7/8 in. multiple configuration options - unions, elbows, reducers, elbow reducers, sockets & service valves
  • Requires Certification

Documents


Specifications

Collection:
Pro-Fit™
End Connection 1:
Adapter
End Connection 2:
Adapter
End Connections:
Adapter x Adapter
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Brass
Product Type:
Union
Refrigerant:
R-410A
UPC:
021449870191