This product requires certification to purchase.

3/8 x 1/2 in. R-410A Quick Connect Reducer

Rectorseal

Pro-Fit™ 3/8 x 1/2 in. R-410A Quick Connect Reducer

  • Fast #
  • Part #REC87031
  • Item #8194097
  • Manufacturer Part #87031
5 out of 5 Customer Rating
Brand image
Rectorseal

Pro-Fit™ 3/8 x 1/2 in. R-410A Quick Connect Reducer

  • Fast #
  • Part #REC87031
  • Item #8194097
  • Manufacturer Part #87031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick and easy push-in
  • Flame-free: No flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing
  • Complete system with all sizes and configurations
  • High tensile strength
  • Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Collection:
Pro-Fit™
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Material:
Brass
Product Type:
Reducer
Refrigerant:
R-410A
UPC:
021449870313