7/8 in. Quick Connect Union
Pro-Fit™ 7/8 in. Quick Connect Union
Product Details
Product Details
- Provides leak free connections for refrigerant lines without the need of an open flame, brazing, flaring or swaging
- Join refrigeration lines in seconds by simply cutting the lines, deburring the ends, and push to connect
- Patented leak-resistant, double o-ring & grip ring seal design for both CFC & HCFC refrigerants
- Heavy duty, corrosion & UV resistant brass body with sight window for connection verification
- Perfect for mini-split installations. PRO-Fit Quick Connects offer a time-saving, complete installation system covering line set sizes from 1/4 in. thru 7/8 in. multiple configuration options - unions, elbows, reducers, elbow reducers, sockets & service valves
Documents
Specifications
- Collection:
- Pro-Fit™
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter x Adapter
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Material:
- Brass
- Product Type:
- Union
- Refrigerant:
- R-410A
- UPC:
- 021449870238