REC3CG90B *CVR* 3 90 DEG. ELBOW BROWN
REC3CG90B *CVR* 3 90 DEG. ELBOW BROWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable depth
- Shrinkwrapped with 1 additional quick-lock cam screw
- UV resistant
Documents
Specifications
- Color Finish Name:
- Brown
- Height:
- 2-9/20
- Length:
- 5-93/100
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 5-93/100 in x 5-93/100 in x 2-9/20 in
- Type:
- REC3CG90B
- UPC:
- 752830582538
- Width:
- 5-93/100