REC3CGENDG *CVR* 3 END-CAP GRAY
REC3CGENDG *CVR* 3 END-CAP GRAY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Adjustable depth
- Shrinkwrapped with 1 additional quick-lock cam screw
- UV resistant
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 2-9/20
- Length:
- 3-1/10
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4-1/4 in x 3-1/10 in x 2-9/20 in
- Type:
- REC3CGENDG
- UPC:
- 787790573562
- Width:
- 4-1/4