REC3CGEXT90B *CVR* 3 EXTERNAL 90 BROWN
REC3CGEXT90B *CVR* 3 EXTERNAL 90 BROWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable depth
- Shrinkwrapped
- One piece, clips on duct cover for seamless look, no screws needed.
- UV resistant
Documents
Specifications
- Color Finish Name:
- Brown
- Height:
- 4-3/4
- Length:
- 4-3/4
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4-13/100 in x 4-3/4 in x 4-3/4 in
- Type:
- REC3CGEXT90B
- UPC:
- 752830583931
- Width:
- 4-13/100