REC3CGINLTB *CVR* 3 WALL INLET BROWN
REC3CGINLTB *CVR* 3 WALL INLET BROWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable depth
- Shrinkwrapped with 1 additional quick-lock cam screw
- UV resistant
Documents
Specifications
- Color Finish Name:
- Brown
- Height:
- 2-7/10
- Length:
- 7-18/25
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 4-1/4 in x 7-18/25 in x 2-7/10 in
- Type:
- REC3CGINLTB
- UPC:
- 752830582736
- Width:
- 4-1/4