This product requires certification to purchase.

REC3CGSTI *1225 *CVR* CG 3 SOFFIT INL WHIT

This product has been replaced by

No image available
CG 3"" SOFFIT INLET WHITE
Manufacturer Part #3CGSTI6
Rectorseal

REC3CGSTI *1225 *CVR* CG 3 SOFFIT INL WHIT

  • Fast #
  • Part #REC3CGSTI
  • Item #10272582
  • Manufacturer Part #3CGSTI
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
CG 3"" SOFFIT INLET WHITE
Manufacturer Part #3CGSTI6
Rectorseal

REC3CGSTI *1225 *CVR* CG 3 SOFFIT INL WHIT

  • Fast #
  • Part #REC3CGSTI
  • Item #10272582
  • Manufacturer Part #3CGSTI
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Adjustable depth
  • Shrinkwrapped with 1 additional quick-lock cam screw
  • UV resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
4-2/5
Length:
5-4/5
Material:
Plastic
Material Type:
PVC
Size:
5-9/10 in x 5-4/5 in x 4-2/5 in
Type:
REC3CGSTI
UPC:
752830582835
Width:
5-9/10