RECCG45G *CVR* CG 4.5 45 DEG. ELL GRAY
RECCG45G *CVR* CG 4.5 45 DEG. ELL GRAY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Adjustable depth
- Shrinkwrapped with 1 additional quick-lock cam screw
- UV resistant
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 6-63/100
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 6-7/20 in x 6-63/100 in x 3 in
- Type:
- RECCG45G
- UPC:
- 787790575665
- Width:
- 6-7/20