RECCGFLXLRG *CVR* CG 4.5 FLEX ELL LARGE GRAY
RECCGFLXLRG *CVR* CG 4.5 FLEX ELL LARGE GRAY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable yet flexible
- Can be split to fit over existing lines
- UV resistant
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 3-17/20
- Length:
- 36
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 5 in x 36 in x 3-17/20 in
- Type:
- RECCGFLXLRG
- UPC:
- 787790575368
- Width:
- 5