SS103E DU SNSR Overflow Switch
Safe-T-Switch® SS1 SS103E DU SNSR Overflow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Electronic probe sensor
- 5-wire design
- Onboard LED indicator
- Connect to either red or yellow wire
Documents
Specifications
- AMP:
- 5
- Collection:
- Safe-T-Switch® SS1
- Color Finish Name:
- White
- Cord Length:
- 4 ft
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 8-1/4
- Length:
- 8-1/4
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- UL 508
- UPC:
- 021449976923
- Volts:
- 24V
- Width:
- 2