24V Condensate Switch 5-1/2 in.
Safe-T-Switch® SS2 24V Condensate Switch 5-1/2 in.
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Small, L-shaped switch installs on auxiliary pan outlets and requires no plug
- Plenum-rated plastic and wire
- Installs easily in tight spaces and catches clogs in primary pan outlet nipples
Documents
Specifications
- AMP:
- 1.25
- Brand Model Compatibility:
- HVAC Units
- Collection:
- Safe-T-Switch® SS2
- Cord Length:
- 6 ft
- Height:
- 8-1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 021449976404
- Volts:
- 24V
- Width:
- 2 in