Condensate Switch 9 in.
Safe-T-Switch® SS5 Condensate Switch 9 in.
Product Details
Product Details
- Electronic probe sensor
- Five wire design
- Onboard LED indicator
- Plenum rated wire
- Connect to either red or yellow wire
Documents
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Various primary drain pans
- Collection:
- Safe-T-Switch® SS5
- Color Finish Name:
- White
- Height:
- 8-1/4 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 021449976930
- Width:
- 1-1/8 in