This product requires certification to purchase.

Condensate Switch 6-1/4 in.

This product has been replaced by

SSW SAFE-T O/FLOW SWCH
Rectorseal Overflow Condesate Drain Sensor Switch
Manufacturer Part #97092
Rectorseal

Safe-T-Switch® SS7 Condensate Switch 6-1/4 in.

  • Fast #
  • Part #REC97695
  • Item #4739410
  • Manufacturer Part #97695
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

SSW SAFE-T O/FLOW SWCH
Rectorseal Overflow Condesate Drain Sensor Switch
Manufacturer Part #97092
Rectorseal

Safe-T-Switch® SS7 Condensate Switch 6-1/4 in.

  • Fast #
  • Part #REC97695
  • Item #4739410
  • Manufacturer Part #97695
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Works in any position
  • Universal puck works in all secondary drain pans
  • Onboard LED indicator
  • Requires Certification

Documents


Specifications

AMP:
5
Collection:
Safe-T-Switch® SS7
Color Finish Name:
White
Cord Length:
5 ft
Height:
8-1/4 in
Length:
6-1/4 in
Power Source:
Electric
UL Listed:
UL 508
UPC:
021449976954
Width:
2 in