This product requires certification to purchase.

Overflow Condesate Drain Sensor Switch

Rectorseal

Safe-T-Switch® SSW Overflow Condesate Drain Sensor Switch

  • Fast #
  • Part #REC97092
  • Item #10030699
  • Manufacturer Part #97092
4.3 out of 5 Customer Rating
Brand image
Rectorseal

Safe-T-Switch® SSW Overflow Condesate Drain Sensor Switch

  • Fast #
  • Part #REC97092
  • Item #10030699
  • Manufacturer Part #97092
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works in any position
  • Universal puck works in all secondary drain pans
  • Onboard LED indicator
  • Sensor connects to indoor unit
  • Power supply – 24VAC
  • Requires Certification
Dimensions & Measurements
Cord Length
5 ft
Height
8-1/4 in
Length
6-1/4 in
Width
2 in
Characteristics & Features
Collection
Safe-T-Switch® SSW
Color Finish Name
White
Electrical & Operational Information
AMP
5
Power Source
Electric
Volts
24V
Warranty & Product Information
Type
REC97092
UL Listed
UL 508
UPC
021449970921