4.8 oz PVC Clear Cleaner
Sam™ CL-3L 4.8 oz PVC Clear Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Safe for use on potable water systems
- Acts as a cleaner by dissolving grease and dirt and helping prepare the bonding surfaces for solvent cementing
- Good for PVC, CPVC, and ABS systems
- Helps make a clean, professional looking joint
- LEED Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASTM:
- ASTM D-2564
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Sam™ CL-3L
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Size:
- 4.8 oz
- UPC:
- 021449559294