This product requires certification to purchase.

Silicone Caulk Clear

Rectorseal

Silicone Caulk Clear

  • Fast #
  • Part #REC57506
  • Item #3772352
  • Manufacturer Part #57506
5 out of 5 Customer Rating
Brand image
Rectorseal

Silicone Caulk Clear

  • Fast #
  • Part #REC57506
  • Item #3772352
  • Manufacturer Part #57506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vibration resistant
  • -50°F to 450°F service temperatures
  • Insulates and Seals
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
11-1/4 in
Length
2 in
Size
10.3 oz
Width
2 in
Characteristics & Features
Color Finish Name
Clear
Material
Silicone
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-50
Temperature Range
-50 to 450 Deg F
Warranty & Product Information
Application
Residential, Commercial
GSA Approved
No
Product Type
Sealant
Type
REC57506
UL Listed
No
UPC
021449575065