This product requires certification to purchase.

3-3/4 - 2-3/4 in. Reducer in Ivory

Rectorseal

Slimduct 3-3/4 - 2-3/4 in. Reducer in Ivory

  • Fast #
  • Part #REC85126
  • Item #4383358
  • Manufacturer Part #85126
4.1 out of 5 Customer Rating
Brand image
Rectorseal

Slimduct 3-3/4 - 2-3/4 in. Reducer in Ivory

  • Fast #
  • Part #REC85126
  • Item #4383358
  • Manufacturer Part #85126
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140° F
  • Compliments any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
  • 78 in. duct lengths and 15 fittings ensure complete flexibility of installation
  • Requires Certification
Characteristics & Features
Collection
Slimduct
Color Finish Category
Whites
Color Finish Name
Ivory
Warranty & Product Information
UPC
021449851268