16 oz. PVC White Pipe Joint Compound
T Plus 2® 16 oz. PVC White Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1344-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Withstands 10,000 psi for fluids, and 2000 psi for gases
- For use with water, hot or cold
- Allows for immediate pressurization
- Lead free and contains no other metals
- PTFE enriched, low odor
- Lubricates and protects threads
- Non-flammable
- Formulated for plastic and metal pipe
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- Application:
- Residential, Potable Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- T Plus 2®
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 177
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Pressure - Maximum:
- 10000 psi
- Size:
- 16 oz
- Temperature Range:
- 20 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 021449234313