This product requires certification to purchase.

12 x 24 in. Ceiling 1-way Return Grille White Aluminum

Rectorseal

TRUaire 1210RG Series 12 x 24 in. Ceiling 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA1210RG1
  • Item #10257217
  • Manufacturer Part #A1210RG1
5 out of 5 Customer Rating
Brand image
Rectorseal

TRUaire 1210RG Series 12 x 24 in. Ceiling 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA1210RG1
  • Item #10257217
  • Manufacturer Part #A1210RG1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Versatile face designs
  • T-bar or surface mount
  • Rugged steel or aluminum models
  • Durable white powder-coat
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
12 in
Width
24 in
Characteristics & Features
Collection
TRUaire 1210RG Series
Color Finish Name
White
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Ceiling, Commercial
UPC
803492161248