This product requires certification to purchase.

24 x 24 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

Rectorseal

TRUaire 270 Series 24 x 24 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA27024X24
  • Item #10209609
  • Manufacturer Part #A27024X24
3.2 out of 5 Customer Rating
Brand image
Rectorseal

TRUaire 270 Series 24 x 24 in. Ceiling and Sidewall 1-way Return Grille White Aluminum

  • Fast #
  • Part #RECA27024X24
  • Item #10209609
  • Manufacturer Part #A27024X24
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extruded aluminum construction
  • 3/4" blade spacing
  • 60 blade pitch from grille face
  • Countersunk screw holes
  • Pristine white powder coat finish
  • Requires Certification

Documents


Specifications

Application:
Ceiling, Commercial, Sidewall
Collection:
TRUaire 270 Series
Color Finish Name:
White
Depth:
13/16 in
GRD Deflection Type:
1-way
Height:
24 in
Material:
Aluminum
UPC:
803492206734
Width:
24 in