30 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum
TRUaire 270 Series 30 x 14 in. Ceiling and Sidewall 1-way Return Grille White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extruded aluminum construction
- 3/4" blade spacing
- 60 blade pitch from grille face
- Countersunk screw holes
- Pristine white powder coat finish
Documents
Specifications
- Application:
- Ceiling, Residential, Sidewall
- Collection:
- TRUaire 270 Series
- Color Finish Name:
- White
- Depth:
- 13/16
- GRD Deflection Type:
- 1-way
- Height:
- 30
- Material:
- Aluminum
- UPC:
- 803492206871
- Width:
- 14