1-1/4 in. Stiff Putty Knife in Brass
4100 Pro Series 1-1/4 in. Stiff Putty Knife in Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Scraping
- Blade Width (in):
- 1-1/4
- Collection:
- 4100 Pro Series
- Color Finish Name:
- Brass
- Handle Material:
- Wood
- Length:
- 16-1/2
- Material:
- Steel
- Tool Type:
- Putty Knife
- UPC:
- 075339041017
- Width:
- 1-1/4